£8.29
Ex VAT
£9.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Extended Hooks are designed for use with Bott®'s Perfo panels. Each product is sold as a pack of 5 and is manufactured from steel with a BZP (Bright Zinc Plating). Designed to be quickly secured to Bott® Perfo panels, the product possesses a perfolock action and may be repositioned at any time. The hook ends are capped for safety and the products are available in an array of sizes.
Features and Benefits
• Manufactured from steel for maximum resilience and hols
• Zinc plating protects the product from corrosion
• Available in a range of sizes to suit your needs
• Each hook is capped at the end for safety
• Perfolock action allows the product to be easily attached and detached
• Pack of 5 ensures you have an ample amount of hooks for storing various tools and items
Typical Applications
• Workshops
• Industrial
• Institutional
Attribute | Value |
---|---|
Brand | Bott |
Depth | 50mm |
EAN | 4025002160930 |
ECLASS Code | 23250402 |
Finish | Galvanised |
Height | 6mm |
MFR Part No. | 14001119 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Hook |
UNSPSC Code | 24102000 |