Bott

14001121 Extended Hook Ws A 6X75mm Pack of 5

SKU:

BOT4052203V

MPN:

14001121

£8.99

Ex VAT

£10.79

Inc VAT

IN STOCK (14)

    Product Details

    These Extended Hooks are designed for use with Bott®'s Perfo panels. Each product is sold as a pack of 5 and is manufactured from steel with a BZP (Bright Zinc Plating). Designed to be quickly secured to Bott® Perfo panels, the product possesses a perfolock action and may be repositioned at any time. The hook ends are capped for safety and the products are available in an array of sizes.


    Features and Benefits
    • Manufactured from steel for maximum resilience and hols
    • Zinc plating protects the product from corrosion
    • Available in a range of sizes to suit your needs
    • Each hook is capped at the end for safety
    • Perfolock action allows the product to be easily attached and detached
    • Pack of 5 ensures you have an ample amount of hooks for storing various tools and items


    Typical Applications
    • Workshops
    • Industrial
    • Institutional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    75mm

    EAN

    4025002160947

    ECLASS Code

    23250402

    Finish

    Galvanised

    Height

    6mm

    MFR Part No.

    14001121

    Pack Quantity

    5

    Product Material

    Steel

    Product Type

    Tool Hook

    UNSPSC Code

    24102000