£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
These accessories are quickly secured to our Perfo panels with our Perfo lock and may be used at any time. All items are manufactured from steel and are zinc plated meaning a long, corrosion free life. Designed to perform and built to last
Features and Benefits
• All BOTT products undergo rigorous testing so you can be confident of their durability
• Designed to perform and built to last
• Perfo clips allowing for quick application
• Zinc plated creating a long corrosive free life
• Pack of 5.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002161272 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | 14011020 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Tool Loop |
UNSPSC Code | 24102000 |