£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Upgrade your tool organization with the Bott Double Spring Clip - a versatile solution designed to enhance your workspace efficiency. This pack of 5 clips features 2 x 13mm diameter clips, seamlessly integrating with the complete range of Bott Perfo products. Whether it's panels, trolleys, or cupboard doors, these clips work in perfect harmony, revolutionizing how you store tools, accessories, and components.
Features and Benefits
• Manufactured from steel and are zinc plated to give a long, corrosion resistant life
• Typically used on panels, trolleys, cupboard doors- revolutionizing how you store tools and accessories
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002161197 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
MFR Part No. | 14013081 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | Clip |
UNSPSC Code | 24102000 |