Bott

14014007.16 900mmx250mm Shelf

SKU:

BOT4052271B

MPN:

14014007.16

£37.79

Ex VAT

£45.35

Inc VAT

IN STOCK (5)

    Product Details

    Designed to quickly secure to Bott® Perfo panels with perfolock and able to be repositioned at any time, these shelves are an ideal way to customise your storage needs. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. Finished in durable powder coat paint in RAL 7035 light grey and available in a range of sizes to suit your needs.


    Features and Benefits
    • Designed to attach to Bott® Perforated Systems with a secure Perfo Lock action for guaranteed hold
    • Manufactured from steel for optimum durability
    • Finished with a powder coat paint that is resistant to corrosion as well as wear and tear
    • Can easily be repositioned when needed to allow you to personalise your storage
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Workshops
    • Garages


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    Depth

    250mm

    EAN

    4049751011060

    ECLASS Code

    23250402

    Finish

    Powder Coated

    Height

    105mm

    MFR Part No.

    14014007.16

    Product Material

    Steel

    Product Type

    Parts Shelf

    UNSPSC Code

    24102000

    Width

    900mm