£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to quickly secure to Bott® Perfo panels with perfolock and able to be repositioned at any time, these shelves are an ideal way to customise your storage needs. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. Finished in durable powder coat paint in RAL 7035 light grey and available in a range of sizes to suit your needs.
Features and Benefits
• Designed to attach to Bott® Perforated Systems with a secure Perfo Lock action for guaranteed hold
• Manufactured from steel for optimum durability
• Finished with a powder coat paint that is resistant to corrosion as well as wear and tear
• Can easily be repositioned when needed to allow you to personalise your storage
• Available in a range of sizes to suit your needs
Typical Applications
• Workshops
• Garages
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 170mm |
EAN | 4049751011275 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 105mm |
MFR Part No. | 14014034.16 |
Product Material | Steel |
Product Type | Parts Shelf |
UNSPSC Code | 24102000 |
Width | 450mm |