Bott

14021054.16 Caulk Tube Holder 4 x 50mm

SKU:

BOT4052334J

MPN:

14021054.16

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (14)

    Product Details

    Perfo accessories for a custom layout. These holders secure to perfo panels quickly, and can easily be repositioned at any time.


    Features and Benefits
    • Manufactured from steel and are zinc plated to give a long, corrosion resistant life
    • Simple and easy to use
    • Hook ends capped for safety


    Typical Applications
    • Industrial
    • Institutional
    • Workshops


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bott

    Depth

    50mm

    EAN

    4025002823606

    ECLASS Code

    23250402

    Finish

    Zinc Plated

    Height

    4mm

    MFR Part No.

    14021054.16

    Product Material

    steel

    Product Type

    Tube Holder

    UNSPSC Code

    24102000

    Width

    225mm