£189.00
Ex VAT
£226.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Each set is supplied with the illustrated Perfo® accessories (excluding tools). Additional components from the Perfo® range can be added to sets as required. Louvre panels.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 4025002958568 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
MFR Part No. | 14031422.11 |
Pack Quantity | 40 |
Product Material | Steel |
Product Type | Hook Kit Perfo Panel |
UNSPSC Code | 24102000 |