Bott

16917301.11V Verso Rack 4 Panel High Perfo Panel

SKU:

BOT4053372L

MPN:

16917301.11v

£269.00

Ex VAT

£322.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    1450mm High Static Rack.


    All models 1000mm wide x 550mm deep. Double or single sided versions. Optional hook kits. Epoxy powder coat finish. Optional drop in base tray available for all models (see BOT-405-3367R).
    Tools shown are not included.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    EAN

    5039350017036

    ECLASS Code

    23250402

    Finish

    Epoxy Powder Coated

    MFR Part No.

    16917301.11v

    Product Material

    Steel

    Product Type

    Perfo Panel

    Series

    verso

    UNSPSC Code

    24102000