£104.00
Ex VAT
£124.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• The back panels are fastened to the upright tubes.
• Colour: light grey (RAL 7035).
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 23250402 |
For Use With | M750 |
Height | 612mm |
MFR Part No. | 861552-49 |
Product Type | Back Panels |
UNSPSC Code | 24102000 |
Width | 718mm |