£42.99
Ex VAT
£51.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Another way of ensuring an ergonomic working position and saving space is to use bin rails. The higher the stacks are, the further they are from the workstation. To ensure an ergonomic working position, use extension bracket pair on the top. The bin rails are available in six standard module sizes. Max. Load: 50kg.
Attribute | Value |
---|---|
Brand | Treston |
Depth | 100mm |
ECLASS Code | 23250402 |
For Use With | M500 |
MFR Part No. | 859151-49 |
Product Type | Bin Rail |
UNSPSC Code | 24102000 |
Width | 742mm |