SKU:
BOT4050301L
MPN:
13022049.19
£92.99
Ex VAT
£111.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Packs of label clips for Bott boxes. Various sizes available.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 398mm |
ECLASS Code | 23250402 |
Finish | Powder Coated |
For Use With | bottBox |
Height | 130mm |
MFR Part No. | 13022049.19 |
Pack Quantity | 12 |
Product Material | Steel |
Product Type | Label Holder |
Series | bottBox |
UNSPSC Code | 24102000 |
Width | 165mm |