SKU:
BOT4050301M
MPN:
13022050.19
£73.99
Ex VAT
£88.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Packs of label clips for Bott boxes. Various sizes available.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 398mm |
ECLASS Code | 23250402 |
Finish | Powder Coated |
For Use With | bottBox |
Height | 264mm |
MFR Part No. | 13022050.19 |
Pack Quantity | 6 |
Product Material | Steel |
Product Type | Label Holder |
Series | bottBox |
UNSPSC Code | 24102000 |
Width | 165mm |