Bott

bottBox, Label Holder, Steel, Anthracite Grey, 65x100xx130mm, 48 Pack

SKU:

BOT4050301G

MPN:

13022045.19

£107.00

Ex VAT

£128.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Packs of label clips for Bott boxes. Various sizes available.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    Depth

    100mm

    ECLASS Code

    23250402

    Finish

    Powder Coated

    For Use With

    bottBox

    Height

    130mm

    MFR Part No.

    13022045.19

    Pack Quantity

    48

    Product Material

    Steel

    Product Type

    Label Holder

    Series

    bottBox

    UNSPSC Code

    24102000

    Width

    65mm