£32.79
Ex VAT
£39.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Transparent polycarbonate cover/lid packs.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
Depth | 264mm |
ECLASS Code | 23250402 |
MFR Part No. | 13022034 |
Pack Quantity | 6 |
Product Material | Plastic |
Product Type | Lid |
Series | bottBox |
UNSPSC Code | 24102000 |
Width | 298mm |