£3.99
Ex VAT
£4.79
Inc VAT
2 Variations Available
Product Details
Product Specification
To suit the 250 Series Drawers.
Attribute | Value |
---|---|
Brand | Raaco |
EAN | 5733439107815 |
ECLASS Code | 23250402 |
Height | 155mm |
MFR Part No. | 107815 |
Pack Quantity | 8 |
Product Type | Drawer Labels |
UNSPSC Code | 24102000 |
Width | 32mm |