£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
Perfo Allen key/drill holder - 140 200 02
The accessories are quickly secured to any Perfo panel with a perfolock and may be repositioned at any time. All items are manufactured from steel and are zinc plated to give a long, corrosion resistant life. The standard kits provide easy selection and ordering for Perfo accessories. For custom layouts choose from our range of Perfo accessories. Securely fastened to panels in seconds with perfolock clips. Remove or reposition as required. Hook ends capped for safely.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
Depth | 25mm |
EAN | 4025002160084 |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
Height | 90mm |
MFR Part No. | 14020002 |
Pack Quantity | 1 |
Product Material | Steel |
Product Type | Drill Holder Hexagon Key Holder |
UNSPSC Code | 24102000 |
Width | 115mm |