£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed with a quick and easy perfolock clip on system, this set of 30 hooks is an ideal way to add hanging space to your perfo panels. Each hook is able to be repositioned at any time, and is constructed from sheet steel and is zinc plated to give a long, corrosion resistant life. The set of 30 ensures you have an ample amount for multiple applications to offer plenty of hanging space.
Features and Benefits
• Can be attached to any perfo panels and can be rearranged to suit your evolving needs
• Manufactured from sheet steel for durability
• Zinc plated for resistance against corrosion as well as more general wear and tear
• Perfolock clip on design makes the hooks easy to attach and remove when necessary
• 30 piece set ensures you have an ample amount for multiple applications
Typical Applications
• Industrial
• Workshops
• Retail
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
EAN | 4025002871539 |
ECLASS Code | 23250402 |
Finish | Galvanised |
MFR Part No. | 14031413 |
Pack Quantity | 30 |
Product Material | Steel |
Product Type | Hook Kit |
UNSPSC Code | 24102000 |