£7.29
Ex VAT
£8.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Perfo spigots constructed with a durable epoxy powder coat finish in RAL 7035 light grey. The spigots fit to perfo panel with quick fix perfolock enabling easy repositioning.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 200mm |
ECLASS Code | 23250402 |
MFR Part No. | 14022050.16 |
Product Type | Perfo Spigot |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 16mm |