Bott

Louvre Spigot, Light Grey, 16x150mm

SKU:

BOT4050303F

MPN:

14022024.16

£5.19

Ex VAT

£6.23

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Spigots for Louvre panels. Constructed with a durable epoxy powder coated finish in RAL 7035 (light grey). Sold individually.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    Depth

    150mm

    ECLASS Code

    23250402

    MFR Part No.

    14022024.16

    Product Type

    Louvre Spigot

    UNSPSC Code

    24102000

    Width

    16mm