£5.79
Ex VAT
£6.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Spigots for Louvre panels. Constructed with a durable epoxy powder coated finish in RAL 7035 (light grey). Sold individually.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 300mm |
ECLASS Code | 23250402 |
MFR Part No. | 14022025.16 |
Product Type | Louvre Spigot |
UNSPSC Code | 24102000 |
Width | 16mm |