£93.99
Ex VAT
£112.79
Inc VAT
Product Details
Product Specification
Madia Free Standing Rack
The tilt box system is based on a range of clip together plastic housings, which contain transparent small parts boxes with a forward tilt action to give access. Tilt box storage is useful in all environments including office, retail and manufacturing providing highly visible, dense and dust protective storage for most small components. Full height free-standing unit 600mm wide. 1650mm of usable height.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Red |
Depth | 325mm |
EAN | 5039350061251 |
ECLASS Code | 23250402 |
Height | 1650mm |
MFR Part No. | 11903090.04 |
Product Type | Media Rack |
UNSPSC Code | 24102000 |
Width | 600mm |