£117.00
Ex VAT
£140.40
Inc VAT
7 Variations Available
Product Details
Product Specification
• The perforated back panels are fastened to the upright tubes (with Concept, TowerLine, LMT, Workshop and TP benches).
• The size of the perforation is 9 x 9 mm, centre to centre 38mm.
• Products 861701-07 and 861701-49 are insulated.
Attribute | Value |
---|---|
Brand | Treston |
Colour | Blue |
ECLASS Code | 23250402 |
Height | 1003mm |
MFR Part No. | 861701-07 |
Product Type | Perfo Panel |
UNSPSC Code | 24102000 |
Width | 718mm |