£224.00
Ex VAT
£268.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Panel sets and 40 piece zinc plated hook kits. The hooks and panels both have an epoxy powder coated finish and the hooks are completed with safety end caps. They can be attached using quick fix perfolock. The sheet steel panels are rigid and reinforced with mounting points.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Red |
ECLASS Code | 23250402 |
MFR Part No. | 14031422.24 |
Pack Quantity | 40 |
Product Material | Steel |
Product Type | Hook Kit Perfo Panel |
Series | perfo |
UNSPSC Code | 24102000 |