£589.00
Ex VAT
£706.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These bott perfo trolleys are perfectly designed for high capacity storage and easy accessibility whilst ensuring mobility. Fitted with 125mm castors and side mounted push/pull handles for easy movement. With their modular design, the panels offer exceptional adaptability to your storage needs with a range of perfo accessories available.
Features and Benefits
• Adjustable panels for vertical or inclined fitment
• 125mm castors and push/pull handles allow for easy maneuverability
• Modular design allows for storage tailored to your requirements
Available in various colours. Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
Depth | 650mm |
ECLASS Code | 23250402 |
Finish | Powder Coated |
For Use With | bott perfo Accessories |
Height | 1600mm |
MFR Part No. | 14026026.16 |
Pack Quantity | 1 |
Product Material | Steel |
Product Type | Trolleys |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 1000mm |