£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Enhance the functionality and versatility of roll containers with these removable shelves. These shelves offer the perfect solution for segregating different categories of goods, facilitating more efficient handling and organization within the same container. Crafted with a focus on durability and hygiene, the shelves feature a bright zinc electroplated finish and a reinforced wire base, ensuring they can withstand the rigors of everyday use.
Features and Benefits
• Bright zinc electroplated finish for durability and easy maintenance
• Reinforced wire base enhances strength and longevity
• Hygienic design allows for steam cleaning or pressure washing
• Increases efficiency by allowing for the segregation of different goods
Attribute | Value |
---|---|
Brand | GPC |
Colour | Zinc Finish |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
For Use With | Demountable Roll Containers |
MFR Part No. | RC7180 |
Pack Quantity | 1 |
Product Material | Metal |
Product Type | Removable Shelf |
UNSPSC Code | 24102000 |