£37.49
Ex VAT
£44.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Symmetrically louvred sheet steel panels, to accept storage bins and tool carrier blocks. Fixing points allow easy wall mounting. Double folds aid rigidity - horizontal panels have reinforcing backstrips.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue |
EAN | 4025002823811 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 457mm |
MFR Part No. | 14025139.11 |
Product Material | Steel |
Product Type | Louvre Panel |
UNSPSC Code | 24102000 |
Width | 990mm |