SKU:
BOT4052770A
MPN:
14030108.16
£53.49
Ex VAT
£64.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The perfo panel range provides ideal wall storage for various tools and work components, improving organisation and accessibility in various industrial spaces. Made from durable sheet steel with a light grey epoxy powder coating, these perforated panels resist marking and ensure long-lasting use. Supplied with a hook kit, these panels allow easy hanging and positioning of tools. The hooks are zinc-plated or epoxy powder-coated for added durability.
Features and Benefits
• Perforated panels come with pre-punched mounting points for easy installation
• Safety end caps on all hooks ensure secure and safe tool storage
• Quick fix perfolock system allows hooks to be repositioned effortlessly for maximum convenience
• Available in a range of sizes and hook kits to meet your specific storage needs
Typical Applications
• Ensures tools are organised and within reach for quick and efficient repairs
• Presenting tools and accessories in a neat and accessible manner for customers on a retail display
Attribute | Value |
---|---|
Additional Features | 10-Piece Hook Kit |
Brand | Bott |
Colour | Light Grey |
Depth | 28mm |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 495mm |
MFR Part No. | 14030108.16 |
Product Material | Steel |
Product Type | Perfo Panel |
Series | perfo |
UNSPSC Code | 24102000 |
Width | 457mm |