£549.00
Ex VAT
£658.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These louvre trolleys are designed to provide high capacity storage and are ideally suited for the storage hand tools and small components. Fitted with 125mmØ castors and side mounted push/pull handles for easy movement. The trolleys panels are adaptable and can be fitted vertically or at an incline.
Available in various colours. Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey Red |
ECLASS Code | 23250402 |
Finish | Powder Coated |
MFR Part No. | 14026028.24 |
Product Material | Steel |
Product Type | Trolleys |
UNSPSC Code | 24102000 |