£13.49
Ex VAT
£16.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These U-Holders are suitable for pliers and other non-standard hand tools which need to be easily accessible. They are coated in a durable zinc plating which offers long lasting protection. These U-Holders fit perfectly with the bott perfo range.
Features and Benefits
• Durable zinc plating offers long lasting protection against daily wear and tear
• Can be fixed to bott perfo systems quickly with perfolock
Attribute | Value |
---|---|
Brand | Bott |
Colour | Zinc Finish |
Depth | 75mm |
ECLASS Code | 23250402 |
Finish | Zinc Plated |
For Use With | bott perfo Panels |
Height | 32mm |
MFR Part No. | 14010033 |
Pack Quantity | 5 |
Product Material | Steel |
Product Type | U-Holder |
UNSPSC Code | 24102000 |