£277.00
Ex VAT
£332.40
Inc VAT
4 Variations Available
Product Details
Product Specification
1125mm High Static Rack
All models 1000mm wide x 550mm deep. Double or single sided versions. Optional hook kits. Epoxy powder coat finish. Optional drop in base tray available for all models (see 16917030.51v).
Tools shown are not included.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
EAN | 4049751401182 |
ECLASS Code | 23250402 |
MFR Part No. | 16917100.11V |
Product Type | Perfo Panel |
Series | verso |
UNSPSC Code | 24102000 |