noscriptBott verso, Perfo Panel, Light Grey/Blue/Red, 16917200.11V | Cromwell Tools

Bott

verso, Perfo Panel, Light Grey/Blue/Red,

SKU:

BOT4053368K

MPN:

16917200.11V

£354.00

Ex VAT

£424.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    1125mm High Static Rack


    All models 1000mm wide x 550mm deep. Double or single sided versions. Optional hook kits. Epoxy powder coat finish. Optional drop in base tray available for all models (see 16917030.51v).
    Tools shown are not included.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey Red

    EAN

    4049751401304

    ECLASS Code

    23250402

    MFR Part No.

    16917200.11V

    Product Type

    Perfo Panel

    Series

    verso

    UNSPSC Code

    24102000