£414.00
Ex VAT
£496.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Elevate your storage capabilities with the 1775mm High Static Rack, offering a versatile and efficient way to manage your tools and belongings. All models 1000mm wide x 550mm deep.
Features and Benefits
• Freestanding for a flexible use of space
• Provides high capacity tool storage
• Available in double and single sided variants
• Epoxy powder coat finish
• Optional hook kits
• Optional drop in base tray available for all models (see 16917030.51v)
Notes
Tools shown are not included.
Attribute | Value |
---|---|
Additional Features | Double-Sided |
Brand | Bott |
Colour | Blue Grey |
Depth | 550mm |
EAN | 4049751360922 |
ECLASS Code | 23250402 |
Finish | Powder Coated |
Height | 1775mm |
MFR Part No. | 16917202.11V |
Product Material | Steel |
Product Type | Perfo Panel |
Series | verso |
UNSPSC Code | 24102000 |
Width | 1000mm |