£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
This drop in base tray is an optional extra that suits all the Louvre and Perfo Panel Racks.
Size (WxD): 1000 mm x 550 mm.
Attribute | Value |
---|---|
Brand | Bott |
EAN | 5039350016794 |
ECLASS Code | 23250402 |
MFR Part No. | 16917030.51v |
Product Type | Base Tray |
Series | verso |
UNSPSC Code | 24102000 |