noscriptBott Louvred Panel/Storage Bins, Anthracite Grey/Light Grey, 1000x550x1125mm, 48 Pack 16917320.19V | Cromwell Tools

Bott

Louvred Panel/Storage Bins, Anthracite Grey/Light Grey, 1000x550x1125mm, 48 Pack

SKU:

BOT4050374N

MPN:

16917320.19V

£314.00

Ex VAT

£376.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Single sided louvre panel racks. Constructed from sheet steel with a hard wearing powder coated finish. Consists of louvre panels and bin kits supplied in the amounts displayed in the table.
    Images are for illustration purposes only.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100490

    MFR Part No.

    16917320.19V

    Number of Pieces

    48PCE

    Overall Depth

    550mm

    Overall Height

    1125mm

    Overall Width

    1000mm

    Product Type

    Louvred Panel Storage Bins

    UNSPSC Code

    24112003