£939.00
Ex VAT
£1126.80
Inc VAT
Product Details
Product Specification
The Double-Sided Bin Rack with bins provides the ultimate solution for those seeking efficient organisation and mobility. With a robust light grey frame and galvanised louvred panels, this rack ensures durability and secure storage on both sides. While the storage bins provide versatile storage for a range of products and tools.
Features and Benefits
• Supplied storage bins of various sizes provide versatile storage
• The ergonomic plastic handle and four swivel castors (2 braked) provide effortless manoeuvrability
• This mobile storage solution offers a durable and adaptable answer to diverse storage needs
Contents
• 1x double-sided bin rack
• 32x bin No. 1: H76mm x W106mm x D136mm
• 48x bin No. 2: H76mm x W106mm x D187mm
• 24x bin No. 3: H127mm x W140mm x D274mm
• 16x bin No. 4: H179mm x W210mm x D375mm
• 12x bin No.5: H254mm x W254mm x D457mm
Typical Applications
• Workshops
• Warehouses
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue Red Yellow |
EAN | 5056239711410 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BRDS03Z |
Number of Pieces | 133PCE |
Overall Height | 1880mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |