£879.00
Ex VAT
£1054.80
Inc VAT
Product Details
Product Specification
The Double-Sided Bin Rack Extension from GPC Industries Ltd® is the key to expanding your storage capacity. Designed for flexible organisation, it features a robust light grey frame with durable galvanised louvred panels.
Features and Benefits
• The extension seamlessly integrates with existing storage setups
• Plastic storage bins are included for comprehensive organisation
• Four swivel castors, including two braked castors, ensure adaptability in dynamic work environments
• Ergonomic plastic handle for easy access
Contents
• 1x double-sided bin rack
• 32x bin No. 1: H76mm x W106mm x D136mm
• 48x bin No. 2: H76mm x W106mm x D187mm
• 24x bin No. 3: H127mm x W140mm x D274mm
• 16x bin No. 4: H179mm x W210mm x D375mm
• 12x bin No.5: H254mm x W254mm x D457mm
Typical Applications
• Workshops
• Warehouses
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
EAN | 5056239711472 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BRDE04Z |
Number of Pieces | 133PCE |
Overall Height | 1880mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |