£939.00
Ex VAT
£1126.80
Inc VAT
Product Details
Product Specification
The Double-Sided Bin Rack Extension from GPC Industries Ltd® is the key to expanding your storage capacity. Designed for flexible organisation, it features a robust light grey frame with durable galvanised louvred panels.
Features and Benefits
• The extension seamlessly integrates with existing storage setups
• Plastic storage bins are included for comprehensive organisation
• Four swivel castors, including two braked castors, ensure adaptability in dynamic work environments
• Ergonomic plastic handle for easy access
Contents
• 1x double-sided bin rack extension
• 64x bin No. 2: H76mm x W106mm x D187mm
• 48x bin No. 3: H127mm x W140mm x D274mm
• 32x bin No. 4: H179mm x W210mm x D375mm
Typical Applications
• Workshops
• Warehouses
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
EAN | 5056239711496 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BRDE08Z |
Number of Pieces | 145PCE |
Overall Height | 1880mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |