£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
The Single-Sided Bin Rack with bins is a customer-centric solution for streamlined storage and mobility. Crafted with a robust light grey frame and galvanised louvred panels, this rack ensures lasting durability and secure organisation.
Features and Benefits
• Equipped with four swivel castors (2 braked) and an ergonomic plastic handle for manoeuvrability
• Maximises space and accessibility
• The inclusion of storage bins enhances versatility, making them indispensable for organising tools and products
Contents
• 1x single-sided trolley
• 16x bin No.1: H76mm x W106mm x D136mm
• 24x bin No. 2: H76mm x W106mm x D187mm
• 12x bin No.3: H127mm x W140mm x D274mm
• 8x bin No. 4: H179mm x W210mm x D375mm
• 6x bin No. 5: H254mm x W254mm x D457mm
Typical Applications
• Workshops
• Warehouses
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue Red Yellow |
EAN | 5056239711403 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BRSS01Z |
Number of Pieces | 85PCE |
Overall Height | 1880mm |
Overall Width | 930mm |
Product Type | Storage Bins Storage Bin Trolley |
UNSPSC Code | 24112003 |