£487.00
Ex VAT
£584.40
Inc VAT
Product Details
Product Specification
The Single-Sided Bin Rack Extension is a customer-centric solution for expanding storage seamlessly. Crafted with a robust light grey frame and durable galvanised louvred panels, this extension integrates effortlessly with existing storage setups.
Features and Benefits
• Complete with plastic storage bins to ensure comprehensive and convenient storage solutions
• Four swivel castors, including two braked castors, this extension adapts to dynamic work environments
• Ergonomic plastic handle for user-friendly transportation
Contents
• 1x single-sided bin rack extension
• 16x bin No. 1: H76mm x W106mm x D136mm
• 24x bin No. 2: H76mm x W106mm x D187mm
• 12x bin No. 3: H127mm x W140mm x D274mm
• 8x bin No. 4: H179mm x W210mm x D375mm
• 6x bin No.5: H254mm x W254mm x D457mm
Typical Applications
• Workshops
• Warehouses
• Retail spaces
Attribute | Value |
---|---|
Brand | GPC |
Colour | Blue Red |
EAN | 5056239711465 |
ECLASS Code | 21100490 |
Material | Plastic Steel |
MFR Part No. | BRSE02Z |
Number of Pieces | 67PCE |
Overall Height | 1880mm |
Overall Width | 930mm |
Product Type | Storage Bin Rack Storage Bins |
UNSPSC Code | 24112003 |