GPC

Bin Trolley

3 Variations

This unit comes complete with 46 polypropylene bins; 30 medium and 16 large.
Mobile on 4 x 75mm swivel castors, 2 braked.
Medium (W x D x H): 120 x 175 x 100mm.
Large (W x D x H): 150 x 240 x 120mm.
Overall size (W x D x H):
660 x 560x 1120mm.
Weight: 20kg.