SKU:
BOT4050301R
MPN:
13022055.19
£147.00
Ex VAT
£176.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Stackable plastic storage bins with ergonomic handles and a removable transparent front panel. The storage bins are ESD compatible and are supplied with labelling kits for the front and back. They are ideal for storage of small parts and components.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100490 |
Material | Plastic |
MFR Part No. | 13022055.19 |
Number of Pieces | 24PCE |
Overall Depth | 298mm |
Overall Height | 165mm |
Overall Width | 130mm |
Product Type | Storage Bins |
Series | bottBox |
UNSPSC Code | 24112003 |