Bott

bottBox, Storage Bins, Plastic, Anthracite Grey, 264x298x165mm, 12 Pack

SKU:

BOT4050301S

MPN:

13022056.19

£129.00

Ex VAT

£154.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Stackable plastic storage bins with ergonomic handles and a removable transparent front panel. The storage bins are ESD compatible and are supplied with labelling kits for the front and back. They are ideal for storage of small parts and components.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100490

    Material

    Plastic

    MFR Part No.

    13022056.19

    Number of Pieces

    12PCE

    Overall Depth

    298mm

    Overall Height

    165mm

    Overall Width

    264mm

    Product Type

    Storage Bins

    Series

    bottBox

    UNSPSC Code

    24112003