SKU:
BOT4050309S
MPN:
14030014.19
£169.00
Ex VAT
£202.80
Inc VAT
24 Variations Available
Product Details
Product Specification
Louvre panels with bin kits in various colours and sizes. Constructed of sheet steel with a hard wearing powder coat finish and flanged to aid rigidity.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100490 |
MFR Part No. | 14030014.19 |
Number of Pieces | 26PCE |
Overall Depth | 28mm |
Overall Height | 990mm |
Overall Width | 457mm |
Product Type | Louvred Panel Storage Bins |
UNSPSC Code | 24112003 |