Bott

Louvred Panel/Storage Bins, Blue/Light Grey, 457x28x990mm, 60 Pack

SKU:

BOT4050309V

MPN:

14030015.11

£237.00

Ex VAT

£284.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Louvre panels with bin kits in various colours and sizes. Constructed of sheet steel with a hard wearing powder coat finish and flanged to aid rigidity.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Blue Light Grey

    ECLASS Code

    21100490

    MFR Part No.

    14030015.11

    Number of Pieces

    60PCE

    Overall Depth

    28mm

    Overall Height

    990mm

    Overall Width

    457mm

    Product Type

    Louvred Panel Storage Bins

    UNSPSC Code

    24112003