SKU:
BOT4050372K
MPN:
16917220.16V
£489.00
Ex VAT
£586.80
Inc VAT
27 Variations Available
Product Details
Product Specification
Double sided louvre panel racks. Constructed from sheet steel with a hard wearing powder coated finish. Consists of louvre panels and bin kits supplied in the amounts displayed in the table.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100490 |
MFR Part No. | 16917220.16V |
Number of Pieces | 192PCE |
Overall Depth | 550mm |
Overall Height | 1450mm |
Overall Width | 1000mm |
Product Type | Louvred Panel Storage Bins |
UNSPSC Code | 24112003 |