SKU:
BOT4050309G
MPN:
14030012.11
£76.49
Ex VAT
£91.79
Inc VAT
24 Variations Available
Product Details
Product Specification
Louvre panels with bin kits in various colours and sizes. Constructed of sheet steel with a hard wearing powder coat finish and flanged to aid rigidity.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100490 |
MFR Part No. | 14030012.11 |
Number of Pieces | 32PCE |
Overall Depth | 28mm |
Overall Height | 495mm |
Overall Width | 457mm |
Product Type | Louvred Panel Storage Bins |
UNSPSC Code | 24112003 |