SKU:
BOT4050373A
MPN:
16917226.24V
£414.00
Ex VAT
£496.80
Inc VAT
9 Variations Available
Product Details
Product Specification
Double sided louvre panel trolleys. Constructed from sheet steel with a hard wearing powder coated finish. Consists of louvre panels and bin kits supplied in the amounts displayed in the table.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey Red |
ECLASS Code | 21100490 |
MFR Part No. | 16917226.24V |
Number of Pieces | 96PCE |
Overall Depth | 550mm |
Overall Height | 1250mm |
Overall Width | 1000mm |
Product Type | Louvred Panel Storage Bins |
UNSPSC Code | 24112003 |