SKU:
BOT4052362P
MPN:
14026028.11
£599.00
Ex VAT
£718.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These trolleys allow easy transportation around the workplace. The panels may be fitted upright or on a slight incline, the lower level may be omitted, to provide a useful storage space for toolcases or boxed items. Dimensions (W x D x H): 1000 x 650 x 1200 or 1600mm.
Bin Sizes
Size: 1. Dimensions (mm): 103 x 85 x 53. Capacity (Litres): 0.4.
Size: 1B. Dimensions (mm): 103 x 121 x 53. Capacity (Litres): 0.5.
Size: 2. Dimensions (mm): 103 x 165 x 83. Capacity (Litres): 1.0.
Size: 3. Dimensions (mm): 148 x 241 x 128. Capacity (Litres): 3.5.
Size: 4. Dimensions (mm): 209 x 356 x 164. Capacity (Litres): 10.0.
Size: 5. Dimensions (mm): 310 x 500 x 190. Capacity (Litres): 30.0.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Green Grey Red Yellow |
EAN | 4025002960455 |
ECLASS Code | 21100490 |
Material | Steel |
MFR Part No. | 14026028.11 |
Number of Pieces | 1PCE |
Overall Depth | 650mm |
Overall Height | 1600mm |
Overall Width | 1000mm |
Product Type | Louvred Trolley |
UNSPSC Code | 24112003 |