SKU:
BOT4050308C
MPN:
14026017.16
£809.00
Ex VAT
£970.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These trolley and bin kits are designed to provide high capacity storage and are especially suitable for hand tools and small components. They are fitted with 125mmØ castors and side mounted push/pull handles for easy movement. The panels are adaptable and can be fitted vertically or at an incline.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100490 |
MFR Part No. | 14026017.16 |
Number of Pieces | 108PCE |
Overall Depth | 650mm |
Overall Height | 1600mm |
Overall Width | 1000mm |
Product Type | Louvred Trolley Storage Bins |
UNSPSC Code | 24112003 |